- 3/8 in Socket Drive Size
- 5 mm Socket Size
- Alloy Steel Material
- 1.8 in Overall Length
description
- The Pass-Thru™ socket and GearRatchet™ ratchet system by GEARWRENCH was designed to improve productivity and access on every job. The GearRatchet™ ratchets need as little as 5° to move fasteners vs. 30° for standard wrenches and are 40% stronger than standard ratchets by eliminating the drive tang. The ratchets are up to 50% thinner than standard ratchets providing superior access to even the most hard-to-reach fasteners.
features
- Socket system features the Pass-Thru™ drive system that links drive tools and sockets
- Reach fasteners in tight spaces with ease
- S2 steel insert bits offer maximum strength
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
| Socket Type | Hex/Torx® Bit |
| Length Type | Standard |
| Length | 1.800 in |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Magnetic | No |
| Exposed Bit Length | 0.72 in |
| Socket Size | 5 mm |
| Bit Length | 0.72 in |
| Finish | Full Polish Chrome |
| Overall Length | 1.8 in |
| Material | Alloy Steel |
| Operating Type | Pass-Thru Ratchet |
| Tip Type | Hex |
| Weight | 0.2 LB |
| EAN or UPC | 82171890352 |

