| Socket Drive Size | 3/8 in |
| Socket Type | Spark Plug |
| Inch/Metric | SAE |
| Socket Size | 9/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575878206 |
| Socket Drive Size | 3/8 in |
| Socket Type | Spark Plug |
| Inch/Metric | SAE |
| Socket Size | 9/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575878206 |