- 5.709 in Overall Length
- Full Polish Chrome Finish
- 12 Points
- Metric
features
- Exceeds ASME torque performance requirements
- 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Dual-direction off-corner loading on open-end reduces fastener rounding
- Longer, wider beam for improved reach, leverage, and comfort
- 12-point ratcheting box-end for use on 6 or 12-point fasteners
- Large color-coded markings for easy size ID
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Inch/Metric | Metric |
| Wrench Opening | 7 mm |
| Length Type | Standard |
| Overall Length | 5.709 in |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Open End Width | 0.665 in |
| No. of Points | 12 Point |
| Open End Thickness | 0.193 in |
| Box End Thickness | 0.272 in |
| Wrench Type | Open End & Box End |
| Box End Width | 0.697 in |
| Open End Offset | 15 degrees |
| Weight | 0.0 LB |
| EAN or UPC | 99575869075 |

