Skip to content Skip to navigation menu
GearWrench Tool86759

86759

14 Piece 12 Point Full Polish Chrome Ratcheting Wrench
Item #117591340
  • 14 Pieces
  • 12 Points
  • Full Polish Chrome Finish
  • Inch
GearWrench Tool86759
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 Pieces
  • 12 Points
  • Full Polish Chrome Finish
  • Inch

description

  • GEARWRENCH 90-tooth ratcheting wrench swing arc of just 4° turns fasteners in extremely tight spaces. Longer, wider beam delivers improved reach, leverage, and comfort. Large color-coded SAE/metric markings make size identification easy. All exceed ASME performance specs and come with the trusted GEARWRENCH limited lifetime warranty.

features

  • 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces
  • Flexible head provides access to hard-to-reach bolts and fasteners
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • Dual-direction off-corner loading on open-end reduces fastener rounding
  • 12-point ratcheting box-end for use on 6 or 12-point fasteners
  • Longer, wider beam for improved reach, leverage, and comfort
  • Large color-coded markings for easy size ID
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Exceeds ASME torque performance requirements
  • Includes solvent resistant compact rack with drop in wrench placement for storage and organization
No. of Pieces 14
Inch/Metric Inch
Finish Full Polish Chrome
No. of Points 12
Weight 0.0 LB
EAN or UPC 99575867590
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison