- 13.114 in Overall Length
- Full Polish Chrome Finish
- 12 Point
- Metric
features
- Exceeds ASME torque performance requirements
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces
- Flexible head provides access to hard-to-reach bolts and fasteners
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- 12-point ratcheting box-end for use on 6 or 12-point fasteners
- Dual-direction off-corner loading on open-end reduces fastener rounding
- Longer, wider beam for improved reach, leverage, and comfort
- Large color-coded markings for easy size ID
| Length Type | Standard |
| Box End Width | 1.894 in |
| Open End Width | 2.055 in |
| Material | Alloy Steel |
| Box End Thickness | 0.571 in |
| Open End Thickness | 0.417 in |
| Wrench Type | Ratcheting Flex Head, Open End |
| Finish | Full Polish Chrome |
| Open End Offset | 15 degrees |
| Inch/Metric | Metric |
| Overall Length | 13.114 in |
| No. of Points | 12 Point |
| Weight | 0.0 LB |
| EAN or UPC | 99575067242 |

