- 3/8 in Socket Drive Size
- 49 Pieces
- Inch/Metric
- 6 Points
description
- Set contains standard and deep 3/8” drive 6 point impact sockets in shallow and deep sizes, coming in metric and SAE sizes. Included are impact drive tools to provide more access to reach fasteners, including impact extension bars, impact universal joint and impact increasing adapters. Packed in a durable blow mold case, protects the sets contents and has a designated spot for each item in the set.
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Black oxide finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
- Includes blow mold case for storage and organization
| Inch/Metric | Inch/Metric |
| Socket Drive Size | 3/8 in |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Finish | Black Oxide |
| No. of Points | 6 |
| No. of Pieces | 49 |
| Weight | 0.0 LB |
| EAN or UPC | 99575865336 |

