- 44 Pieces
- 12 Points
- Inch/Metric
features
- Ultimate assortment of SAE & Metric 90T full polish chrome combination wrenches covering the most common fastener sizes
- 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Dual-direction off-corner loading on open-end reduces fastener rounding
- 12-point ratcheting box-end for use on 6 or 12-point fasteners
- Longer, wider beam for improved reach, leverage, and comfort
- Long arm hex keys in caddie coming in the most common SAE & MM sizes
- Meets or exceeds ASME and ANSI specifications
- Includes premium precut EVA foam tray with size markings for all tools for peak organization
- EVA Foam tray size: 21.5” x 13.46” x 2.0”
| No. of Pieces | 44 |
| Inch/Metric | Inch/Metric |
| No. of Points | 12 |
| Weight | 0.0 LB |
| EAN or UPC | 99575865282 |

