- Metric
- 12.01 in Overall Length
- Full Polish Chrome Finish
- Spline Points
description
- GEARWRENCH has redefined performance with the 120XP™ ratcheting wrenches, all of which have 120 unique ratcheting positions and a 3 degree swing arc. These ratcheting wrenches provide the best access possible and feature a tighter swing arc, a longer beam, a reduced diameter ratcheting box-end, and a slim line open-end design.
features
- 120XP wrenches have two double stacked 60-tooth pawls (120 positions) providing a 3° swing arc so you can turn fasteners in tighter confines
- Universal spline drive fits 12-point, 6-point, rounded 6-point, spline, External Torx® and square fasteners
- XL beam design is up to 25% longer than standard wrenches for improved reach, leverage, and torque
- Dual-direction off-corner loading on open end for better grip and reduced fastener rounding
- Highly visible, recessed size markings are color coded for easy identification
- Flexible head provides access to hard-to-reach bolts and fasteners
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Box End Thickness | 0.44 in |
| No. of Positions | 120 |
| Head Thickness | 0.35 in |
| Wrench Type | Ratcheting Flex Head, Open End, Spline |
| Finish | Full Polish Chrome |
| Open End Width | 1.56 in |
| Head Width | 1.56 in |
| No. of Teeth | 120 |
| Box End Width | 1.39 in |
| Inch/Metric | Metric |
| No. of Points | Spline |
| Material | Alloy Steel |
| Overall Length | 12.01 in |
| Open End Thickness | 0.35 in |
| Length Type | Extra Long |
| Weight | 0.0 LB |
| EAN or UPC | 99575862199 |

