- 16 Pieces
description
- The GEARWRENCH Bolt Biter™ nut drivers are designed with innovative features to grip rounded out, frozen, and damaged fasteners. The revolutionary Bolt Biter™ gripping design is bi-directional, seats quickly and safely on fasteners, and removes easily from fasteners after use. Bolt Biter™ nut drivers offer an impact ready option that delivers extreme durability. Bolt Biter™ technology redefines extraction by gripping rounded fasteners rather than cutting into them, which means these nut drivers last 50x longer than competition.
features
- Bi-directional design for removing or tightening damaged fasteners
- Tapered entry easily seats on a damaged fastener
- Dual sized sockets designed to work with both SAE and metric fasteners
- Torsion zone offers up to 50x longer life in high torque impact applications
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and long lasting durability
- High-visibility laser etched markings provide quick size identification
- Black oxide finish to resist corrosion
- Minus-size sockets fit a wider range of damaged fasteners
- Included GEARCASE for storage and organization
includes
- Gearcase
| Finish | Black Oxide |
| Material | Chrome Molybdenum Alloy Steel |
| No. of Pieces | 16 |
| Socket Size Range | 1/4 in to 3/4 in, 7 mm to 19 mm |
| Weight | 1.5 LB |
| EAN or UPC | 99575861710 |

