
- Metric
- 12 Points
- 15 mm Opening
- 15 mm Opening Two
Length Type | Extra Long |
No. of Teeth | 72 |
Box End Thickness | 0.39 in |
Overall Length | 12.72 in |
No. of Points | 12 |
Box End Thickness Two | 0.43 in |
Wrench Type | Ratcheting |
Finish | Bright, Full Polish Chrome |
Box End Width | 1.13 in |
Opening Two | 15 mm |
Box End Width Two | 0.86 in |
Inch/Metric | Metric |
Weight | 0.45 LB |
EAN or UPC | 82171859151 |
