- Metric
- 12 Points
- 14 mm Opening
- 14 mm Opening Two
| Box End Width Two | 0.8 in |
| No. of Teeth | 72 |
| Overall Length | 12.02 in |
| Finish | Bright, Full Polish Chrome |
| Opening Two | 14 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Box End Thickness | 0.37 in |
| Box End Width | 1.04 in |
| Length Type | Extra Long |
| Wrench Type | Ratcheting |
| Box End Thickness Two | 0.39 in |
| Weight | 0.415 LB |
| EAN or UPC | 82171859144 |

