- Metric
- 12 Points
- 13 mm Opening
- 13 mm Opening Two
| No. of Points | 12 |
| Overall Length | 11.31 in |
| Opening Two | 13 mm |
| Length Type | Extra Long |
| Box End Width | 0.98 in |
| No. of Teeth | 72 |
| Box End Width Two | 0.74 in |
| Box End Thickness Two | 0.35 in |
| Box End Thickness | 0.34 in |
| Wrench Type | Ratcheting |
| Finish | Bright, Full Polish Chrome |
| Inch/Metric | Metric |
| Weight | 0.365 LB |
| EAN or UPC | 82171859137 |

