- Metric
- 12 Points
- 10 mm Opening
- 10 mm Opening Two
| No. of Points | 12 |
| Wrench Type | Ratcheting |
| Length Type | Extra Long |
| Finish | Bright, Full Polish Chrome |
| Box End Width | 0.78 in |
| No. of Teeth | 72 |
| Inch/Metric | Metric |
| Box End Thickness Two | 0.27 in |
| Box End Width Two | 0.57 in |
| Overall Length | 9.5 in |
| Opening Two | 10 mm |
| Box End Thickness | 0.3 in |
| Weight | 0.195 LB |
| EAN or UPC | 82171859106 |

