- SAE
- 5/8 in Opening
- Full Polish Chrome Finish
- 12 Points
| No. of Points | 12 |
| Box End Thickness | 0.41 in |
| Wrench Type | Open End, Ratcheting Box End |
| Finish | Full Polish Chrome |
| Open End Thickness | 0.35 in |
| Open End Width | 1.36 in |
| Overall Length | 10.24 in |
| Material | Alloy Steel |
| Open End Offset | 15 ° |
| Box End Width | 1.2 in |
| Inch/Metric | SAE |
| Length Type | XL-X-Beam™ |
| No. of Teeth | 72 |
| Weight | 17.0 LB |
| EAN or UPC | 82171858604 |

