- SAE
- 5/16 in Opening
- Full Polish Chrome Finish
- 12 Points
| Overall Length | 5.91 in |
| Box End Width | 0.67 in |
| No. of Teeth | 72 |
| Finish | Full Polish Chrome |
| Box End Thickness | 0.27 in |
| Wrench Type | Open End, Ratcheting Box End |
| Length Type | XL-X-Beam™ |
| Material | Alloy Steel |
| Open End Thickness | 0.2 in |
| Open End Offset | 15 ° |
| No. of Points | 12 |
| Inch/Metric | SAE |
| Open End Width | 0.77 in |
| Weight | 3.0 LB |
| EAN or UPC | 82171858505 |

