- Metric
- 10 mm Opening
- Full Polish Chrome Finish
- 12 Points
| Finish | Full Polish Chrome |
| Inch/Metric | Metric |
| Open End Offset | 15 ° |
| No. of Points | 12 |
| Open End Width | 0.86 in |
| Length Type | XL-X-Beam™ |
| Box End Width | 0.78 in |
| Wrench Type | Open End, Ratcheting Box End |
| No. of Teeth | 72 |
| Overall Length | 7.09 in |
| Box End Thickness | 0.3 in |
| Open End Thickness | 0.22 in |
| Material | Alloy Steel |
| Weight | 5.0 LB |
| EAN or UPC | 82171858109 |

