- SAE
- 5/16 in Opening
- 5.75 in Overall Length
| Wrench Type | Ratcheting Locking Flex Head, Open End |
| Length Type | Extra Long |
| Open End Width | 0.77 in |
| Box End Width | 0.67 in |
| No. of Teeth | 72 |
| Overall Length | 5.75 in |
| Inch/Metric | SAE |
| Open End Offset | 15 ° |
| No. of Points | 12 |
| Open End Thickness | 0.98 in |
| Material | Alloy Steel |
| Box End Thickness | 0.27 in |
| Weight | 0.13 LB |
| EAN or UPC | 82171857102 |

