- Metric
- Full Polish Chrome Finish
- 12 Pieces
- 12 Points
description
- The GEARWRENCH ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright, full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles, including: XL length, stubby, flex, stubby flex, and locking flex.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Longer beam provides greater access to confined work areas vs. standard length wrenches
- Locking flexible head provides access to hard-to-reach bolts and fasteners
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME and ANSI specifications
- Included tool roll for storage and organization
| Size Range [Max] | 19 mm |
| Size Range [Min] | 8 mm |
| Type | Flex Head |
| Set Includes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
| No. of Teeth | 72 |
| Package Type | Vinyl Roll |
| No. of Points | 12 |
| No. of Pieces | 12 |
| Inch/Metric | Metric |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Open End Offset | 15 ° |
| Wrench Type | Ratcheting Locking Flex Head, Open End |
| Weight | 4.38 LB |
| EAN or UPC | 82171856907 |

