- SAE
- 5/8 in Opening
- Full Polish Chrome Finish
- 12 Points
| Open End Width | 1.316 in |
| Finish | Full Polish Chrome |
| Inch/Metric | SAE |
| Open End Offset | 15 ° |
| Length Type | Standard |
| Wrench Type | Ratcheting Open & Box End |
| Open End Thickness | 0.346 in |
| Box End Width | 1.13 in |
| Overall Length | 8.201 in |
| Box End Thickness | 0.39 in |
| No. of Points | 12 |
| No. of Teeth | 72 |
| Weight | 0.425 LB |
| EAN or UPC | 99575855801 |

