- SAE
- 5/16 in Opening
- Full Polish Chrome Finish
- 12 Points
| No. of Points | 12 |
| No. of Teeth | 72 |
| Overall Length | 5.508 in |
| Length Type | Standard |
| Box End Width | 5/8 in |
| Open End Thickness | 0.197 in |
| Inch/Metric | SAE |
| Wrench Type | Ratcheting Open & Box End |
| Finish | Full Polish Chrome |
| Open End Width | 0.658 in |
| Open End Offset | 15 ° |
| Box End Thickness | 0.256 in |
| Weight | 0.12 LB |
| EAN or UPC | 99575855702 |

