- Metric
- 19 mm Opening
- Full Polish Chrome Finish
- 12 Points
| Finish | Full Polish Chrome |
| Box End Width | 1.278 in |
| Open End Thickness | 0.386 in |
| No. of Teeth | 72 |
| Box End Thickness | 0.441 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 9.764 in |
| Length Type | Standard |
| Open End Offset | 15 ° |
| Wrench Type | Ratcheting Open & Box End |
| Open End Width | 1.563 in |
| Weight | 0.6 LB |
| EAN or UPC | 99575855191 |

