- Metric
- 18 mm Opening
- Full Polish Chrome Finish
- 12 Points
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Type | Ratcheting Open & Box End |
| Length Type | Standard |
| Finish | Full Polish Chrome |
| Open End Width | 1.48 in |
| Overall Length | 9.315 in |
| No. of Teeth | 72 |
| Box End Width | 1.239 in |
| Open End Offset | 15 ° |
| Box End Thickness | 0.421 in |
| Open End Thickness | 0.37 in |
| Weight | 0.53 LB |
| EAN or UPC | 99575855184 |

