- Metric
- 17 mm Opening
- Full Polish Chrome Finish
- 12 Points
| Length Type | Standard |
| Box End Thickness | 0.406 in |
| Box End Width | 1.201 in |
| Open End Thickness | 0.37 in |
| No. of Points | 12 |
| Open End Width | 1.399 in |
| Finish | Full Polish Chrome |
| Wrench Type | Ratcheting Open & Box End |
| Overall Length | 8.878 in |
| No. of Teeth | 72 |
| Open End Offset | 15 ° |
| Inch/Metric | Metric |
| Weight | 0.485 LB |
| EAN or UPC | 99575855177 |

