- Inch
- Full Polish Chrome Finish
- 12 Points
description
- GEARWRENCH locking indexing ratcheting wrenches need just 5° of swing arc to move the fastener, as opposed to the 30° necessary for standard box end wrenches. Patented indexing technology allows you to pick the angle you need depending on the situation. Just a push of the indexing button allows you to select 13 different angles. The box end features improved strength from the off-corner loading technology that also reduces fastener rounding. These ratcheting wrenches are made from premium alloy steel for a long lasting precision tool.
features
- 13 locking positions across 180° of movement allow you to reach confined work areas
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Wrench Type | Open End, Ratcheting Box End |
| Box End Joint Type | Indexing |
| Open End Thickness | 0.22 in |
| Open End Offset | 15 ° |
| Finish | Full Polish Chrome |
| Open End Width | 0.906 in |
| Box End Thickness | 0.127 in |
| Material | Alloy Steel |
| No. of Teeth | 72 |
| Inch/Metric | Inch |
| Box End Width | 0.574 in |
| No. of Points | 12 |
| Overall Length | 5.909 in |
| Length Type | Standard |
| Weight | 0.2 LB |
| EAN or UPC | 99575854521 |

