- Metric
- 8 mm Opening
- Full Polish Chrome Finish
- 12 Points
| Inch/Metric | Metric |
| Box End Width | 0.535 in |
| Open End Width | 0.709 in |
| Open End Thickness | 0.197 in |
| Open End Offset | 15 ° |
| Finish | Full Polish Chrome |
| Length Type | Standard |
| Box End Joint Type | Indexing |
| Material | Alloy Steel |
| Wrench Type | Open End, Ratcheting Box End |
| Overall Length | 4.949 in |
| No. of Points | 12 |
| Box End Thickness | 0.127 in |
| No. of Teeth | 72 |
| Weight | 0.13 LB |
| EAN or UPC | 99575854187 |

