- SAE
- 5/8 in Opening
- 10.24 in Overall Length
| Open End Offset | 15 ° |
| Inch/Metric | SAE |
| Open End Width | 1.36 in |
| Overall Length | 10.24 in |
| Box End Width | 1.2 in |
| Box End Thickness | 0.41 in |
| Wrench Type | Ratcheting Flex Head, Open End |
| Open End Thickness | 0.35 in |
| No. of Points | 12 |
| Weight | 0.46 LB |
| EAN or UPC | 99575852800 |

