- Metric
- 7.68 in Overall Length
- Full Polish Chrome Finish
- 12 Points
description
- We designed the GEARWRENCH XL X-Beam™ wrenches to give you up to 500% more area for turning the wrench versus a standard wrench handle. The X-Beam™ allows you to apply force to the flat of the wrench, greatly reducing hand fatigue and pain. The XL X-Beam™ wrenches are 20% longer than our standard ratcheting combination wrenches, providing improved access and giving you the leverage to tighten or release the most stubborn fasteners. The ratcheting box end is designed to move fasteners with as little as 5°of motion, versus the 30° required for standard wrenches. The wrenches have strong alloy steel bodies with a bright, full polish chrome finish. The ratcheting box end also features our off-corner loading design that grips securely and reduces fastener rounding. The XL X-Beam is available in ratcheting combination, reversible ratcheting combination, and flex combination styles.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- X-Beam™ design lets you apply force to the flat side of the wrench, reducing hand fatigue
- Longer beam provides greater access to confined work areas vs. standard length wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- One piece forged beam design with no weak spots for twisting
- Flexible head provides access to hard-to-reach bolts and fasteners
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Overall Length | 7.68 in |
| Wrench Type | Ratcheting Flex Head, Open End |
| Box End Width | 0.85 in |
| Open End Width | 0.95 in |
| Box End Thickness | 0.32 in |
| Head Thickness | 0.25 in |
| Inch/Metric | Metric |
| Open End Thickness | 1/4 in |
| No. of Teeth | 72 |
| Finish | Full Polish Chrome |
| No. of Points | 12 |
| Open End Offset | 15 ° |
| Head Width | 0.95 in |
| Material | Alloy Steel |
| Weight | 0.2 LB |
| EAN or UPC | 99575852619 |

