Skip to content Skip to navigation menu
GearWrench Tool85243-01

85243-01

Square Drive Torque Wrench
Item #118686230
  • 1/4 in Drive Size
GearWrench Tool85243-01
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Drive Size

description

  • E-Spec is a connected electronic torque wrench designed specifically for production environments where a high level of precision is required. With +/- 1.5% torque accuracy and +/- 1% angle accuracy, E-Spec is a high-tech workhorse. E-Spec software allows users to set torque parameters and download torque process data via standard text format and all E-Spec wrenches incorporate GEARWRENCH 120XP™ technology that can turn fasteners in just a 3° swing arc. E-Spec is the new standard for premium industrial torque applications.

features

  • 120XP™ head provides a 3° ratcheting arc to turn fasteners in narrow spaces
  • Torque accuracy of +/-1.5% CW and +/-2.5% CCW. Angle settings offer +/-1% of reading of angle accuracy
  • Interchangeable head with square interface
  • 3 torque measurement units provide a readout in ft-lb, in-lb and Nm
  • Reversible screen for right or left handed use
  • 100 available preset torque settings allow you to quickly access frequently repeated applications
  • 100,000 life cycle accuracy
  • Meets or exceeds ASME standards and specifications
  • Wrench only no accessories included
  • Wrench only no accessories included
Drive Size 1/4 in
Weight 0.0 LB
EAN or UPC 99575052439
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison