- Metric
- 12 Points
- 11 mm Opening
- 13 mm Opening Two
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Type | Reversible Ratcheting, S-Shape |
| Box End Width | 0.984 in |
| Box End Width Two | 0.854 in |
| Overall Length | 5.65 in |
| Opening Two | 13 mm |
| Box End Thickness | 0.339 in |
| Box End Thickness Two | 0.323 in |
| Weight | 0.23 LB |
| EAN or UPC | 82171852244 |

