- Inch
- Full Polish Chrome Finish
- 12 Points
description
- The GEARWRENCH ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright, full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles, including: XL length, stubby, flex, stubby flex, and locking flex.
features
- Size conveniently stamped on both ends of the beam for quick identification
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Thin head and beam provide greater access in confined work areas
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Longer beam provides greater access to confined work areas vs. standard length wrenches
- Meets or exceeds ASME and ANSI specifications
| Open End Width | 1.36 in |
| Overall Length | 10.24 in |
| Box End Thickness | 0.41 in |
| Material | Alloy Steel |
| Open End Offset | 15 ° |
| Open End Thickness | 0.35 in |
| No. of Points | 12 |
| No. of Teeth | 72 |
| Box End Width | 1.2 in |
| Length Type | Extra Long |
| Wrench Type | Open End, Ratcheting Box End |
| Inch/Metric | Inch |
| Finish | Full Polish Chrome |
| Weight | 0.0 LB |
| EAN or UPC | 82171851209 |

