
- Metric
- 21 mm Opening
- Bright, Full Polish Chrome Finish
- 12 Points
features
- 25% longer than standard wrenches
- Open end uses Surface Drive Plus technology that prevents fastener rounding
- Size stamped on both sides and on head for ease in identification
No. of Points | 12 |
Inch/Metric | Metric |
Wrench Opening | 21 mm |
Open End Thickness | 0.4 in |
Open End Width | 1.77 in |
Finish | Bright, Full Polish Chrome |
Material | Alloy Steel |
Length Type | Extra Long |
Wrench Type | Open End, Ratcheting Box End |
Overall Length | 12.51 in |
Manufacturer Name | GearWrench� |
Open End Offset | 15 ° |
Box End Thickness | 0.51 in |
Box End Width | 1.54 in |
No. of Teeth | 72 |
Weight | 0.091 LB |
EAN or UPC | 82171850219 |
