- Metric
- 17 mm Opening
- Bright, Full Polish Chrome Finish
- 12 Points
| Length Type | Extra Long |
| Open End Thickness | 0.36 in |
| No. of Teeth | 72 |
| Box End Thickness | 0.42 in |
| Wrench Type | Open End, Ratcheting Box End |
| Material | Alloy Steel |
| Overall Length | 10.83 in |
| Open End Width | 1.49 in |
| Open End Offset | 15 ° |
| Box End Width | 1.27 in |
| Finish | Bright, Full Polish Chrome |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.55 LB |
| EAN or UPC | 82171850172 |

