- Metric
- 12 mm Opening
- Bright, Full Polish Chrome Finish
- 12 Points
features
- 25% longer than standard wrenches
- Open end uses Surface Drive Plus technology that prevents fastener rounding
- Size stamped on both sides and on head for ease in identification
| Open End Width | 1.05 in |
| Overall Length | 8.15 in |
| Finish | Bright, Full Polish Chrome |
| Open End Offset | 15 ° |
| Box End Width | 0.91 in |
| Open End Thickness | 0.29 in |
| Box End Thickness | 0.34 in |
| Inch/Metric | Metric |
| Manufacturer Name | GearWrench� |
| Wrench Opening | 12 mm |
| Material | Alloy Steel |
| No. of Teeth | 72 |
| Length Type | Extra Long |
| No. of Points | 12 |
| Wrench Type | Open End, Ratcheting Box End |
| Weight | 0.23 LB |
| EAN or UPC | 82171850127 |

