- Metric
- 7 mm Opening
- Bright, Full Polish Chrome Finish
- 12 Points
| No. of Teeth | 72 |
| Box End Width | 0.62 in |
| Open End Thickness | 0.19 in |
| Open End Offset | 15 ° |
| Open End Width | 0.64 in |
| Wrench Type | Open End, Ratcheting Box End |
| Overall Length | 5.61 in |
| Box End Thickness | 0.26 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Length Type | Extra Long |
| Material | Alloy Steel |
| Finish | Bright, Full Polish Chrome |
| Weight | 0.09 LB |
| EAN or UPC | 82171850073 |

