- 3/4 in Socket Drive Size
- 15 Pieces
- Inch
- 6 Points
description
- GEARWRENCH offers a wide range of impact sockets in open stock & sets that are designed to deliver the performance and strength that the professional users require. They are made from chrome molybdenum alloy steel for exceptional strength and durability. Sockets have a manganese phosphate coating to resist corrosion. The sockets also feature highly visible laser etched markings and a secondary size hard stamping. The sockets feature off-corner loading to reduce fastener rounding. The GEARWRENCH impact product family will allow the professional user to FORGE AHEAD.
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Pin hole can be used with pin and O-ring for secure socket retention
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
- Includes social rail for storage and organization
| Socket Drive Size | 3/4 in |
| Finish | Manganese Phosphate |
| Socket Type | Impact |
| Size Range [Max] | 1 5/8 in |
| No. of Pieces | 15 |
| Material | Alloy Steel |
| Set Includes | 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in |
| Inch/Metric | Inch |
| Socket Size Range | 3/4 in to 1 5/8 in |
| Size Range [Min] | 3/4 in |
| No. of Points | 6 |
| Length Type | Standard |
| Weight | 16.0 LB |
| EAN or UPC | 99575849978 |

