- 3/4 in Socket Drive Size
- 14 Pieces
- Metric
- 6 Points
description
- GEARWRENCH offers a wide range of impact sockets in open stock & sets that are designed to deliver the performance and strength that the professional users require. They are made from chrome molybdenum alloy steel for exceptional strength and durability. Sockets have a manganese phosphate coating to resist corrosion. The sockets also feature highly visible laser etched markings and a secondary size hard stamping. The sockets feature off-corner loading to reduce fastener rounding. The GEARWRENCH impact product family will allow the professional user to FORGE AHEAD.
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Pin hole can be used with pin and O-ring for secure socket retention
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
- Includes social rail for storage and organization
| Finish | Manganese Phosphate |
| Socket Size Range | 19 mm to 41 mm |
| Material | Alloy Steel |
| Size Range [Max] | 41 mm |
| No. of Points | 6 |
| Size Range [Min] | 19 mm |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Metric |
| Length Type | Deep |
| No. of Pieces | 14 |
| Socket Type | Impact |
| Set Includes | 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm, 27 mm, 30 mm, 32 mm, 33 mm, 35 mm, 36 mm, 38 mm, 41 mm |
| Weight | 0.0 LB |
| EAN or UPC | 99575849725 |

