- 3/4 in Socket Drive Size
- 5 Pieces
- Metric
features
- Manufactured from impact grade alloy steel for better strength and longer tool life
- Pin hole can be used with pin and O-ring for secure socket retention
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
- Includes social rail for storage and organization
| Socket Drive Size | 3/4 in |
| Size Range [Min] | 14 mm |
| No. of Pieces | 5 |
| Length Type | Standard |
| Overall Length | 3.465 in |
| Set Includes | 14 mm, 17 mm, 19 mm, 22 mm, 24 mm |
| Finish | Manganese Phosphate |
| Inch/Metric | Metric |
| Size Range [Max] | 24 mm |
| Material | Alloy Steel |
| Socket Type | Hex Bit Square Bit |
| Weight | 0.0 LB |
| EAN or UPC | 99575849688 |

