- 3/4 in Socket Drive Size
- 12 Pieces
- Metric
- 6 Points
features
- Meets or exceeds ASME specifications
- High-visibility laser etched markings provide quick size identification
- Includes socket rail for storage and organization
- Off-corner loading design for reduced fastener rounding
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Manganese phosphate finish to resist corrosion
- Flex socket design provides more access to fasteners in tight confines
| Length Type | Standard |
| No. of Points | 6 |
| Socket Type | Impact, Square Bit |
| Size Range [Min] | 19 mm |
| Socket Drive Size | 3/4 in |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Finish | Manganese Phosphate |
| Inch/Metric | Metric |
| No. of Pieces | 12 |
| Size Range [Max] | 46 mm |
| Set Includes | 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 27 mm, 30 mm, 32 mm, 36 mm, 41 mm, 46 mm |
| Weight | 0.0 LB |
| EAN or UPC | 99575849589 |

