- 1/2 in Socket Drive Size
- 27 Pieces
- Inch/Metric
- 6 Points
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- High-visibility laser-etched markings provide quick size identification
- Black oxide finish to resist corrosion
- Meets or exceeds ASME specifications
- Secondary hard stamped size markings
- Includes blow mold case for storage and organization
| Socket Drive Size | 1/2 in |
| Length Type | Deep |
| Finish | Black Oxide |
| No. of Points | 6 |
| Set Includes | 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, , 1 1/16 in, 1 1/8 in, 1 1/4 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, , 22 mm, 26 mm, 27 mm |
| Inch/Metric | Inch/Metric |
| Socket Size Range | 10 mm to 27 mm, 7/16 in to 1 1/4 in |
| Size Range [Min] | 7/16in, 10 mm |
| No. of Pieces | 27 |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Socket Type | Impact |
| Size Range [Max] | 1 1/4 in, 27 mm |
| Weight | 0.0 LB |
| EAN or UPC | 99575084997 |

