- 1/2 in Socket Drive Size
- 3 Pieces
- Metric
- 6 Points
features
- Protective outer sheath prevents damage to wheels
- Manganese phosphate finish to resist corrosion
- Insert protects lug nuts and bolts from damage
- Meets or exceeds ASME specifications
- Includes sizes: 17mm, 19mm and 21mm
- Thin wall socket design for access in confined spaces
- High-strength impact socket for up to 3x longer life than regular thin wall impact sockets
| No. of Pieces | 3 |
| No. of Points | 6 |
| Length Type | Deep |
| Socket Type | Impact |
| Socket Size Range | 17 mm to 21 mm |
| Finish | Manganese Phosphate |
| Set Includes | 17 mm, 19 mm, 21 mm |
| Size Range [Min] | 17 mm |
| Inch/Metric | Metric |
| Size Range [Max] | 21 mm |
| Socket Drive Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575849466 |

