- 1/2 in Socket Drive Size
- 10 Pieces
- Metric
- 6 Points
features
- Deep flex socket design provides more access to fasteners in tight confines
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design for reduced fastener rounding
- Manganese phosphate finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
- Hard stamped size markings
- Meets or exceeds ASME specifications
- Includes blow mold case for storage and organization
| Size Range [Min] | 10 mm |
| Inch/Metric | Metric |
| Size Range [Max] | 19 mm |
| Set Includes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
| Socket Type | Universal Impact |
| No. of Pieces | 10 |
| Length Type | Deep |
| Locking | No |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| No. of Points | 6 |
| Finish | Manganese Phosphate |
| Socket Drive Size | 1/2 in |
| Socket Size Range | 10 mm to 19 mm |
| Weight | 6.3 LB |
| EAN or UPC | 99575894565 |

