- 1/2 in Socket Drive Size
- 10 Pieces
- Inch
- 6 Points
features
- Deep flex socket design provides more access to fasteners in tight confines
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design for reduced fastener rounding
- Manganese phosphate finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
- Hard stamped size markings
- Meets or exceeds ASME specifications
- Includes blow mold case for storage and organization
| Length Type | Deep |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Locking | No |
| Inch/Metric | Inch |
| Finish | Manganese Phosphate |
| Set Includes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in |
| Socket Type | Universal Impact |
| Size Range [Min] | 3/8 in |
| No. of Pieces | 10 |
| Socket Drive Size | 1/2 in |
| Size Range [Max] | 15/16 in |
| Socket Size Range | 3/8 in to 15/16 in |
| No. of Points | 6 |
| Weight | 6.9 LB |
| EAN or UPC | 99575894367 |

