- 3/8 in Socket Drive Size
- 3 Pieces
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Pin hole can be used with detent pin for secure socket retention
- Locking mechanism with sliding collar securely attaches socket to extension
- Manganese phosphate finish to resist corrosion
- High-visibility laser etched markings for quick size identification
- Includes tray for storage and organization
| Socket Size Range | 3 mm to 12 mm |
| Size Range [Max] | 12 in |
| Locking | Yes |
| Socket Drive Size | 3/8 in |
| Socket Type | Impact Locking Extension |
| Finish | Manganese Phosphate |
| No. of Pieces | 3 |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Size Range [Min] | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575892769 |

