- 3/8 in Socket Drive Size
- 8 Pieces
- Inch
- 6 Points
description
- GEARWRENCH offers a wide range of impact sockets in open stock & sets that are designed to deliver the performance and strength that the professional users require. They are made from chrome molybdenum alloy steel for exceptional strength and durability. Sockets have a manganese phosphate coating to resist corrosion. The sockets also feature highly visible laser etched markings and a secondary size hard stamping. The sockets feature off-corner loading to reduce fastener rounding. The GEARWRENCH impact product family will allow the professional user to FORGE AHEAD.
features
- Hard stamped size markings
- Meets or exceeds ASME specifications
- Includes socket rail for storage and organization
- Manganese phosphate finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
- Deep flex socket design provides more access to fasteners in tight confines
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design for reduced fastener rounding
| Socket Size Range | 5/16 in to 3/4 in |
| Set Includes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
| Length Type | Standard |
| Inch/Metric | Inch |
| No. of Pieces | 8 |
| Size Range [Min] | 5/16 in |
| Finish | Manganese Phosphate |
| Size Range [Max] | 3/4 in |
| Socket Type | Universal Impact |
| No. of Points | 6 |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Socket Drive Size | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575891762 |

