- 3/8 in Socket Drive Size
- 7 Pieces
- Metric
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Pin hole can be used with pin and o-ring for secure socket retention
- Secondary hard stamped size markings
- Meets or exceeds ASME Specifications
- Includes social rail for storage and organization
- Manganese phosphate finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
| Bit Length | 0.77 in |
| No. of Pieces | 7 |
| Drive End | 0.86 in |
| Socket Type | Hex Bit |
| Length Type | Standard |
| Finish | Manganese Phosphate |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Size Range [Max] | 12 mm |
| Overall Length | 2.36 in |
| Socket Drive Size | 3/8 in |
| Size Range [Min] | 4 mm |
| Inch/Metric | Metric |
| Set Includes | 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 11 mm |
| Weight | 1.4 LB |
| EAN or UPC | 99575849121 |

