- 1/4 in Socket Drive Size
- 10 Pieces
- Inch
- 6 Points
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
- Includes socket rail for storage and organization
| Socket Drive Size | 1/4 in |
| Size Range [Max] | 9/16 in |
| Set Includes | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
| Socket Type | Impact |
| Finish | Manganese Phosphate |
| Length Type | Standard |
| Inch/Metric | Inch |
| No. of Pieces | 10 |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| No. of Points | 6 |
| Size Range [Min] | 3/16 in |
| Weight | 0.64 LB |
| EAN or UPC | 99575849060 |

