- 1/4 in Socket Drive Size
- 12 Pieces
- Metric
- 6 Points
features
- Flex socket design provides more access to fasteners in tight confines
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design for reduced fastener rounding
- Manganese phosphate finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
- Meets or exceeds ASME specifications
- Includes socket rail for storage and organization
| Size Range [Max] | 15 mm |
| Size Range [Min] | 5 mm |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Inch/Metric | Metric |
| Length Type | Standard |
| Socket Drive Size | 1/4 in |
| Finish | Manganese Phosphate |
| No. of Pieces | 12 |
| No. of Points | 6 |
| Socket Type | Universal Impact |
| Set Includes | 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
| Weight | 1.43 LB |
| EAN or UPC | 99575849053 |

