- 3/4 in Socket Drive Size
- 1 3/16 in Socket Size
- 6 Points
- Chrome Molybdenum Alloy Steel Material
| Socket Size | 1 3/16 in |
| Socket Drive Size | 3/4 in |
| Socket Type | Impact |
| Length to Shoulder | 2.632 in |
| Drive End Diameter | 1.732 in |
| Material | Chrome Molybdenum Alloy Steel |
| Length | 3.543 in |
| Wrench End | 1.811 in |
| Inch/Metric | SAE |
| Length Type | Deep |
| Wrench Depth | 0.632 in |
| Finish | Manganese Phosphate |
| No. of Points | 6 |
| Bolt Clearance | 0.781 in |
| Weight | 1.54 LB |
| EAN or UPC | 99575848704 |

