- 3/4 in Socket Drive Size
- 32 mm Socket Size
- 6 Points
- Chrome Molybdenum Alloy Steel Material
| Finish | Manganese Phosphate |
| Length Type | Standard |
| Length to Shoulder | 2.244 in |
| Length | 2.205 in |
| Drive End Diameter | 1.732 in |
| Socket Size | 32 mm |
| Wrench End | 1.89 in |
| Inch/Metric | Metric |
| Socket Drive Size | 3/4 in |
| Bolt Clearance | 0.905 in |
| No. of Points | 6 |
| Wrench Depth | 0.72 in |
| Material | Chrome Molybdenum Alloy Steel |
| Socket Type | Impact |
| Weight | 1.02 LB |
| EAN or UPC | 99575848438 |

