- 3/4 in Socket Drive Size
- 3/4 in Socket Size
- 6 Points
- Chrome Molybdenum Alloy Steel Material
features
- High visibility and hard stamp markings
- CR-MO high alloy steel for exceptional strength
| Socket Drive Size | 3/4 in |
| Socket Size | 3/4 in |
| Length | 2.008 in |
| Finish | Manganese Phosphate |
| Overall Length | 2.008 in |
| Bolt Clearance | 0.531 in |
| Length to Shoulder | 0.905 in |
| Inch/Metric | SAE |
| Length Type | Standard |
| No. of Points | 6 |
| Socket Type | Impact |
| Wrench End | 1.26 in |
| Socket Series | Standard |
| Material | Chrome Molybdenum Alloy Steel |
| Drive End Diameter | 1.654 in |
| Wrench Depth | 0.356 in |
| Weight | 0.69 LB |
| EAN or UPC | 99575848001 |

